missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phenolic Tall Cabinet

Catalog No. FBPH30736B
Change view
Click to view available options
Color:
Beige
Platinum
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
FBPH30736B Beige
FBPH30736P Platinum
FBPH30736W White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FBPH30736B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.

  • 2 Framed Glass Door, 36 in. Wide
  • Rust, rot, mold resistant construction.
  • Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
  • Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
  • All colors have a solid black core.

Specifications

Product Type Storage Cabinet
No. of Drawers None
No. of Shelves 5
Hinge Side Left and Right
Includes Locks and 5 adjustable shelves
Length (English) 36 in.
Length (Metric) 91.4 cm
Warranty 2 years
No. of Doors 2
Dimensions (L x W x H) 36 x 22 x 84.6 in.
Door Type Framed Glass Door
Height (English) 84.6 in.
Color Beige
Cabinet Type Tall
Height (Metric) 214.9 cm
Width (Metric) 55.8 cm
Width (English) 22 in.
Material Phenolic
Show More Show Less