missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Phenolic Standing Height Sink Cabinet
Description
- Rust, rot, mold resistant construction.
- Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
- Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
- All colors have a solid black core
Specifications
Specifications
| Product Type | Sink Cabinet |
| No. of Doors | 2 |
| Width (Metric) | 91.4 cm |
| Depth (English) | 22 in. |
| Color | Beige |
| Depth (Metric) | 55.9 cm |
| Height (Metric) | 88.6 cm |
| Width (English) | 36 in. |
| Warranty | 2 years |
| Cabinet Type | Standing Height |
| Show More |