missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phenolic Standing Height Sink Cabinet

Catalog No. FBPH18136B
Change view
Click to view available options
Color:
Beige
Platinum
White
Width (English):
36 in.
48 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
FBPH18136B Beige 36 in.
FBPH18136P Platinum 36 in.
FBPH18136W White 36 in.
FBPH18148B Beige 48 in.
FBPH18148P Platinum 48 in.
FBPH18148W White 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FBPH18136B

Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.

  • Rust, rot, mold resistant construction.
  • Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
  • Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
  • All colors have a solid black core

Specifications

Product Type Sink Cabinet
No. of Doors 2
Width (Metric) 91.4 cm
Depth (English) 22 in.
Color Beige
Depth (Metric) 55.9 cm
Height (Metric) 88.6 cm
Width (English) 36 in.
Warranty 2 years
Cabinet Type Standing Height
Height (English) 34.875 in.
Material Phenolic
Show More Show Less