missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phenolic Standing Height Cabinet, Right Hinged

Catalog No. FBPH11824W
Change view
Click to view available options
Color:
Beige
Platinum
White
Width (English):
18 in.
24 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
FBPH11824W White 24 in.
FBPH11818B Beige 18 in.
FBPH11818P Platinum 18 in.
FBPH11818W White 18 in.
FBPH11824B Beige 24 in.
FBPH11824P Platinum 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FBPH11824W

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.

  • Rust, rot, mold resistant construction.
  • Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
  • Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
  • All colors have a solid black core

Specifications

Width (English) 24 in.
No. of Drawers 1
Height (Metric) 88.6 cm
No. of Doors 1
No. of Shelves 1
Warranty 2 years
Width (Metric) 61 cm
Hinge Side Right
Height (English) 34.875 in.
Depth (Metric) 55.9 cm
Cabinet Type Standing Height
Depth (English) 22 in.
Color White
Material Phenolic
Show More Show Less