missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phenolic Standing Height Cabinet, Left Hinged

Catalog No. FBPH11918B
Change view
Click to view available options
Color:
Beige
Platinum
White
Width (English):
18 in.
24 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
FBPH11918B Beige 18 in.
FBPH11918P Platinum 18 in.
FBPH11918W White 18 in.
FBPH11924B Beige 24 in.
FBPH11924P Platinum 24 in.
FBPH11924W White 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FBPH11918B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.

  • Rust, rot, mold resistant construction.
  • Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
  • Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
  • All colors have a solid black core

Specifications

Cabinet Type Standing Height
Depth (Metric) 55.9 cm
Hinge Side Left
No. of Shelves 1
Color Beige
Depth (English) 22 in.
Height (Metric) 88.6 cm
Height (English) 34.875 in.
No. of Doors 1
Width (Metric) 45.7 cm
No. of Drawers 1
Width (English) 18 in.
Warranty 2 years
Material Phenolic
Show More Show Less