missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phenolic Standing Height Cabinet

Catalog No. p-7146292
Change view
Click to view available options
Color:
Beige
Platinum
White
Width (English):
18 in.
24 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
FBPH12218B Beige 18 in.
FBPH12218P Platinum 18 in.
FBPH12218W White 18 in.
FBPH12224B Beige 24 in.
FBPH12224P Platinum 24 in.
FBPH12224W White 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FBPH12218B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.

  • Rust, rot, mold resistant construction.
  • Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
  • Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
  • All colors have a solid black core

Specifications

Width (Metric) 45.7 cm
Color Beige
Cabinet Type Standing Height
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Height (English) 34.875 in.
Height (Metric) 88.6 cm
No. of Drawers 4
Warranty 2 years
Width (English) 18 in.
Material Phenolic
Show More Show Less