missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phenolic Standing Height Cabinet

Catalog No. FBPH10636B
Change view
Click to view available options
Color:
Beige
Platinum
White
Width (English):
36 in.
42 in.
48 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
FBPH10636B Beige 36 in.
FBPH10636P Platinum 36 in.
FBPH10636W White 36 in.
FBPH10642B Beige 42 in.
FBPH10642P Platinum 42 in.
FBPH10642W White 42 in.
FBPH10648B Beige 48 in.
FBPH10648P Platinum 48 in.
FBPH10648W White 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. FBPH10636B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.

  • Rust, rot, mold resistant construction.
  • Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
  • Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
  • All colors have a solid black core

Specifications

Warranty 2 years
Width (English) 36 in.
Width (Metric) 91.4 cm
Color Beige
Height (English) 34.875 in.
Height (Metric) 88.6 cm
No. of Shelves 1
No. of Drawers 2
No. of Doors 2
Cabinet Type Standing Height
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Material Phenolic
Show More Show Less