missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phenolic Standing Height Cabinet

Numéro de catalogue. FBPH10336W
Change view
Click to view available options
Color:
Beige
Platinum
White
Width (English):
30 in.
36 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color Width (English)
FBPH10336W White 36 in.
FBPH10330B Beige 30 in.
FBPH10330P Platinum 30 in.
FBPH10330W White 30 in.
FBPH10336B Beige 36 in.
FBPH10336P Platinum 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Numéro de catalogue. FBPH10336W

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.

  • Rust, rot, mold resistant construction.
  • Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
  • Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
  • All colors have a solid black core

Spécifications

Height (English) 34.875 in.
Cabinet Type Standing Height
Width (English) 36 in.
Height (Metric) 88.6 cm
Warranty 2 years
No. of Shelves 1
Width (Metric) 91.4 cm
Color White
Depth (English) 22 in.
Depth (Metric) 55.9 cm
No. of Doors 2
Material Phenolic
Afficher plus de résultats Afficher moins de résultats