missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ pH 2700/PC 2700/Ion 2700/CON 2700 Benchtop Multiparameter Meters
Affordable meters that meet GLP requirements.
Supplier: Oakton™ 3541400
Includes:
- pH 2700 and Ion 2700 meter kit includes pH electrode, ATC probe, electrode stand, and software
- pH 2700 and Ion 2700 meter includes electrode stand and software
- PC 2700 meter kit includes pH electrode, conductivity/temp. probe and electrode stand
- CON 2700 meter kit includes 4-cell, K=1 conductivity/temp. probe and electrode stand
Description
Compact benchtop meters to measure pH/mV/Ion/Temperature/Conductivity/TDS/Salinity/Resistivity
- All measurements include temperature display in °F or °C
- Up to 500-point memory with date-time stamp for GLP
- Output data to either printer or PC
pH 2700 and Ion 2700 pH/mV/Ion/Temperature Meter
- Large display with bright backlight and dynamic reading stability indication
- With calibration due alarm and display Hold
- Water-resistant membrane keypad with password protection for both set-up and calibration
- Multiple pH slopes and offset display for quick, easy electrode diagnosis
- Electrode holder can be mounted on either side of the meter
- Convenient pull-out, quick-reference card
- Toggle between pH, mV or ion, conductivity, TDS, salinity and resistivity
- Measure conductivity, total dissolved solids(TDS), salinity, and resistivity
- Features auto-standardization, auto-calibration, and autoranging
- Accepts either 2-cell or 4-cell electrodes
- Calibration due alarm with password protection for setup and calibration
Chemical Identifiers
| RS232 | |
| CE | |
| LCD | |
| ±0.5°C | |
| 15.54 cm | |
| 2.75 in. |
| Up to 6 | |
| 500 | |
| 0°C to 100°C | |
| 0.1°C | |
| 17.44 cm | |
| 110/240 V |
Specifications
| RS232 | |
| ±0.002 | |
| CE | |
| LCD | |
| ±2000 mV | |
| 0 to 20 Mohm | |
| 0 to 500 ppt | |
| 0.1/0.01/0.001 | |
| pH electrode, conductivity/temperature probe and electrode stand | |
| 0 to 19999ppm | |
| 0.1/1mV | |
| 0.01/0.1ppm, 0.001/0.01ppt | |
| ±0.5°C | |
| 15.54 cm | |
| 2.75 in. |
| ±0.2 mV | |
| Up to 6 | |
| 500 | |
| 0 to 500 mS | |
| -2 to 20 | |
| 0 to 80 ppt | |
| Up to 3 digits | |
| 0°C to 100°C | |
| PC 2700 Meter Kit | |
| 0.01/0.1μS, 0.001/0.01/0.1mS | |
| 0.01megohm | |
| 0.01/0.1ppm/0.001/0.01/0.1ppt | |
| 0.1°C | |
| 17.44 cm | |
| 110/240 V |