missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CTI PFXT Series 12 in. Class 100 Powder Free Latex Gloves
PFXT series latex gloves offer a textured surface and are double chlorinated reducing contact sensitizers and protein content. Recommended for Class 100/ISO 5 or higher controlled environments.
Supplier: CTI PFXT202
Description
- Natural rubber latex gloves
- Processed to control particles and contact transfer extractables
- Recommended for ISO 5 (Class 100) cleanroom
- Textured surface provides a secure wet or dry grip
- Tapered, beaded cuff prevents roll down and minimizes rips and tears during donning
Specifications
| ASTM D3578-95, MIL STD-105E, FDA 21 CFR 177.2600 | |
| Natural | |
| Ambidextrous | |
| Latex | |
| Medium | |
| 6.5 mil | |
| Yes | |
| PFXT Series | |
| 12 in. |
| Class 100 (ISO 5) | |
| Fully Textured | |
| No | |
| Powder Free | |
| Non-sterile | |
| 0.16 mm | |
| PFXT202 | |
| 23 MPa | |
| 30.5 cm |