missing translation for 'onlineSavingsMsg'
Learn More

CTI PFXT Series 12 in. Class 100 Powder Free Latex Gloves
GREENER_CHOICE

Catalog No. 18999277A
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18999277A Small
18999277B Medium
18999277C Large
18999277D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18999277A Supplier CTI Supplier No. PFXT201
Only null left

PFXT series latex gloves offer a textured surface and are double chlorinated reducing contact sensitizers and protein content. Recommended for Class 100/ISO 5 or higher controlled environments.

  • Natural rubber latex gloves
  • Processed to control particles and contact transfer extractables
  • Recommended for ISO 5 (Class 100) cleanroom
  • Textured surface provides a secure wet or dry grip
  • Tapered, beaded cuff prevents roll down and minimizes rips and tears during donning

Specifications

Certifications/Compliance ASTM D3578-95, MIL STD-105E, FDA 21 CFR 177.2600
Cleanroom Class Class 100 (ISO 5)
Color Natural
Exterior Finish Fully Textured
Hand Ambidextrous
Latex Free No
Material Latex
Powdered Powder Free
Size Small
Sterility Non-sterile
Thickness (English) 6.5 mil
Thickness (Metric) 0.16 mm
FDA 510 (k) Yes
Model PFXT201
Series PFXT Series
Tensile Strength 23 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less