missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Petri Dish Platinum Electrode for Tissue Slices Chamber Kit
Electrodes and chambers for delicate and/or difficult tissue transfection
$9584.49 - $9584.49
Specifications
| For Use With (Application) | Delicate/Difficult Tissue Transfection |
|---|---|
| For Use With (Equipment) | BTX™ ECM™ 830, ECM™ 2001+, Gemini X2, Legacy ECM™ 2001 Generators |
| Material | Platinum |
| Product Line | BTX Electroporation |
| Voltage | 100 V |
Description
- Simple and easy to use
- Compatible with BTX™ Systems such as Gemini X2 and ECM™ 2001+
- Comprised of two parts, glass petri dish and electrode wand
- Wand and chamber can come separately
Specifications
| Delicate/Difficult Tissue Transfection | |
| Platinum | |
| 100 V | |
| 1 mm | |
| Petri Dish Platinum Electrode | |
| 7 mm | |
| 1 Ea. | |
| Non-sterile | |
| Square Wave |
| BTX™ ECM™ 830, ECM™ 2001+, Gemini X2, Legacy ECM™ 2001 Generators | |
| BTX Electroporation | |
| 0.04 in. | |
| Flat | |
| 0.28 in. | |
| 10 μsec. to 100 msec. | |
| 1 mm | |
| Banana Plug to Micrograbber |