missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Petri Dish Platinum Tissue Slice Electrode Chamber

Catalog No. BTX450491
Change view
Click to view available options
Connection Type:
Banana to Pin Tip
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
BTX450491 Banana to Pin Tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX450491 Supplier BTX™ Supplier No. 450491

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Petri Dish Platinum Tissue Slice Electrode Chamber for delicate and/or difficult tissue transfection.

  • Simple and easy to use
  • Compatible with BTX™ Systems such as Gemini X2 and ECM™ 2001+

Specifications

For Use With (Application) Ex Vivo Electroporation
For Use With (Equipment) BTX™ ECM™ 830, ECM™ 2001+, Gemini X2 and Legacy ECM™ 2001 Generators
Product Line BTX Electroporation
Product Type Electrode Chamber
Voltage 100 V
Description Petri Dish Platinum Electrode Chamber Only, 7mm, negative
Diameter (English) 0.28 in.
Diameter (Metric) 7 mm
Depth (English) 0.04 in.
Depth (Metric) 1 mm
Includes Electrode Chamber Only (Negative)
Pulse Number Range 1 to 99 (depending on voltage)
Pulse Length Range 10 μsec. to 100 msec.
Sterility Non-sterile
Connection Type Banana to Pin Tip
Pulse Form Square Wave
Show More Show Less