missing translation for 'onlineSavingsMsg'
Learn More

Poltex Petri Dish Caddy - Six Pocket

Catalog No. 22022541
Encompass
Change view
Click to view available options
Positions:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22022541 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22022541 Supplier Poltex Supplier No. PTRCAD6

Organize your petri dishes in this benchtop organizer and caddy. Handles for carrying. Stack your items vertically to free up valuable space.

  • Non-slip rubber bumpons on base
  • Handles for carrying
  • Stack your items vertically to free up valuable space
  • Constructed from super durable, cleanable PETG

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Petri Dishes
Material PETG
Positions 1
Shape Rectangular
Stackable No
Sterility Non-sterile
Length (Metric) 215.9 mm
Includes Caddy only
Product Type Petri Dish Holder
Height (Metric) 233.68 mm
Show More Show Less