missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PETG Erlenmeyer Flask with Vent Cap

Constructed of optically clear polyethylene terephthalate (PETG) and ideal for shaker culture applications.

$486.73 - $1154.14

Specifications

Certifications/Compliance Nonpyrogenic, DNase/RNase-free
Closure Color Orange
Closure Material Polypropylene
No. per Pack 1/Pk.
Sterility Sterile
View More Specs

Products 3
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
06-443-24
View Documents
Corning™
431280
2 L
Case of 6 Each for $486.73
Only null left
 
06-443-26
View Documents
Corning™
431282
3 L
Case of 4 Each for $543.78
Only null left
 
06-443-28
View Documents
Corning™
431284
5 L
Case of 4 Each for $1,154.14
Only null left
 
Description

Description

Corning™ Erlenmeyer and Fernbach culture flasks are ideal for shaker culture applications and storage. Replacement caps available for 2 L, 3 L, and 5 L flask sizes.

  • Polyethylene terephthalate glycol-modified (PETG) construction: USP Class VI material provides excellent optical clarity and mechanical strength
  • Sizes range from 2 L to 5 L
  • Molded-in graduations for accuracy (±5%)
  • Vent cap for continuous gas exchange while ensuring sterility and preventing leakage
  • Individually packaged
  • Sterility Assurance Level (SAL) of 10−6
  • RNase-/DNase-free
  • Nonpyrogenic
Specifications

Specifications

Nonpyrogenic, DNase/RNase-free
Polypropylene
Sterile
Vented
Orange
1/Pk.
Non-baffled
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.