missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PETG Erlenmeyer Flask with Vent Cap
Description
Corning™ Erlenmeyer and Fernbach culture flasks are ideal for shaker culture applications and storage. Replacement caps available for 2 L, 3 L, and 5 L flask sizes.
- Polyethylene terephthalate glycol-modified (PETG) construction: USP Class VI material provides excellent optical clarity and mechanical strength
- Sizes range from 2 L to 5 L
- Molded-in graduations for accuracy (±5%)
- Vent cap for continuous gas exchange while ensuring sterility and preventing leakage
- Individually packaged
- Sterility Assurance Level (SAL) of 10−6
- RNase-/DNase-free
- Nonpyrogenic
Specifications
Specifications
| Certifications/Compliance | Nonpyrogenic, DNase/RNase-free |
| Closure Color | Orange |
| Closure Material | Polypropylene |
| Capacity (Metric) | 5 L |
| Material | PETG |
| For Use With (Application) | Shaker Culture Applications, and Storage |
| For Use With (Equipment) | Orbital Shaker |
| Includes | Vent cap |
| No. per Case | 4/Cs. |
| No. per Pack | 1/Pk. |
| Show More |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.