missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ PET Liquid Scintillation Vials
For optimal performance in the laboratory. Wheaton™ PET Liquid Scintillation Vials offer low permeability to solvents and minimal background counts.
$616.67
Specifications
| Diameter (Metric) Outer | 27 mm |
|---|---|
| Material | PET |
| Volume (Metric) | 20 mL |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
Description
- With caps attached
- Available linerless or with foamed polyethylene liner
Specifications
| 27 mm | |
| 20 mL | |
| Screw Cap | |
| 61 mm |
| PET | |
| Polypropylene | |
| 22-400 | |
| Scintillation Vial |