missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Personal Protection (PPE) Labels - Self-Sticking Polyester, Spanish
Personal Protection (PPE) Labels - Self-Sticking Polyester, Spanish: Self-Sticking Polyester (B-302) is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals.
$20.76 - $20.76
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Description | Label |
| Adhesive Type | Permanent Acrylic, Self-adhesive |
| Finish | Gloss |
| Catalog Number | Mfr. No. | Display Text | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Display Text | Price | Quantity | |||||
|
19-111-852
|
Brady™
86847 |
CUIDADO Se requiere protector de ojos. |
Pack of 5 Each for $20.76
|
|
|||||
Description
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)
Specifications
| Not Autoclavable | |
| Label | |
| Gloss | |
| Polyester | |
| Label | |
| 5/Pk. | |
| 3.5 x 5 in. | |
| 92.71 mm |
| ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 | |
| Permanent Acrylic, Self-adhesive | |
| Label | |
| Single-side Printable | |
| Spanish | |
| 5 x 3.5 in. (W x H) | |
| 5 in. | |
| 3.5 in. |