missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Heat-shrink Labels
Permanently mark wires with the durable PermaSleeve™ PS Heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady™ handheld label printer.
Supplier: Brady™ M4C125342YL
Description
- Designed specifically for rigorous cable and wire marking applications
- Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil
- Fast shrinking to save installation time and cost
- Made with a crisp, clear identification surface that is resistant to abrasions and fading
Chemical Identifiers
| UL Recognised to UL224;SAE-AMS-DTL-23053/5 C (Class 1);SAE AS-81531 Compliant with Directive 2011/65/EU and 2015/863 | |
| Matte | |
| Non-sterile | |
| -55°C to 135°C |
| Non-adhesive | |
| Polyolefin | |
| -67°F to 275°F |
Specifications
| UL Recognised to UL224;SAE-AMS-DTL-23053/5 C (Class 1);SAE AS-81531 Compliant with Directive 2011/65/EU and 2015/863 | |
| Yellow | |
| Continuous | |
| Wire and Cable Markers | |
| Electrical labelling;Wire and cable labelling | |
| 1 | |
| -55°C to 135°C | |
| 5.97 mm (H) x 2.13 m (L) | |
| 2.13 m | |
| 0.6 cm | |
| 5.97 mm |
| Non-adhesive | |
| Matte | |
| Polyolefin | |
| Non-sterile | |
| BMP41;BMP51;BMP53;M511;M410;M510 | |
| -67°F to 275°F | |
| 22 AWG - 16 AWG | |
| 7 ft. | |
| 0.235 in. | |
| 0.235 in | |
| M4C-125-342-YL |