Learn More
Perfex™ Heavy Duty Floor Squeegees
$51.81 - $77.38
Specifications
| Product Type | Floor Squeegee |
|---|---|
| For Use With (Application) | Abrasive or rough surfaces |
| Material | PVC blade, Polymer handle |
Requires: Use with 19-042-040 adjustable polymer handle (sold separately).
| Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
|
19042046
|
Perfex™
PER9530 |
30 in. |
Each for $77.38
Pack of 10 Each for $723.10
|
|
|||||
|
19042045
|
Perfex™
9524 |
24 in. |
Each for $67.51
Pack of 10 Each for $630.80
|
|
|||||
|
19042043
|
Perfex™
9518 |
18 in. |
Each for $51.81
Pack of 10 Each for $484.10
|
|
|||||
Description
With two working edges, this PVC squeegee blade is nonconductive, nonmarring and tear resistant. Mounted on a patented self-locking connector for easy handle attachment, the nonsparking blade performs beautifully on abrasive or rough surfaces. The blade and plastic handle are impervious to water, grease, petroleum products, and solvents, and will not absorb bacteria, liquids, or odors.
Order Info
Comes in three convenient widths: 18, 24, and 30 in. (46, 61, and 76cm).
Specifications
| Floor Squeegee | |
| Abrasive or rough surfaces | |
| PVC blade, Polymer handle |