missing translation for 'onlineSavingsMsg'
Learn More

Perfex™ Heavy Duty Floor Squeegees

Catalog No. 19042043
Change view
Click to view available options
Width (English):
18 in.
24 in.
30 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19042043 18 in.
19042046 30 in.
19042045 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19042043 Supplier Perfex™ Supplier No. 9518
Only null left

Requires

Use with 19-042-040 adjustable polymer handle (sold separately).

With two working edges, this PVC squeegee blade is nonconductive, nonmarring and tear resistant. Mounted on a patented self-locking connector for easy handle attachment, the nonsparking blade performs beautifully on abrasive or rough surfaces. The blade and plastic handle are impervious to water, grease, petroleum products, and solvents, and will not absorb bacteria, liquids, or odors.

Order Info

Comes in three convenient widths: 18, 24, and 30 in. (46, 61, and 76cm).

Specifications

Product Type Floor Squeegee
For Use With (Application) Abrasive or rough surfaces
Material PVC blade, Polymer handle
Width (English) 18 in.
Width (Metric) 46 cm