missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Perfektum™ Rustless Steel Syringe Needles
Robust stainless-steel design offers accurate, reproducible injections
$853.91 - $1016.12
Specifications
| Material | Chrome-plated Brass (Hub), Stainless Steel |
|---|---|
| For Use With (Application) | For laboratory use only |
| Product Type | Hypodermic Needle |
| Quantity | 12 Needles |
| Needle Point Style | Regular Medical |
| Catalog Number | Mfr. No. | Needle Gauge | Length (English) Needle | Length (Metric) Needle | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Needle Gauge | Length (English) Needle | Length (Metric) Needle | Price | Quantity | |||
|
14-818-104F
|
Cadence Science™
POP4067 |
19 G | 3 in. | 76 mm |
Dozen of 12 for $1,016.12
|
|
|||
|
14-818-104D
|
Cadence Science™
POP4047 |
22 G | 3 in. | 76 mm |
Dozen of 12 for $1,016.12
|
|
|||
|
14-818-104J
|
Cadence Science™
POP4090 |
15 G | 3.5 in. | 89 mm |
Dozen of 12 Each for $853.91
|
|
|||
Description
- Chrome-plated brass female luer hub
- Corrosion-resistant Type 304 stainless steel needle
- Regular medical point
- Variety of sizes and gauges available
- Approved for laboratory use only
Specifications
| Chrome-plated Brass (Hub), Stainless Steel | |
| Hypodermic Needle | |
| Regular Medical | |
| Non-sterile |
| For laboratory use only | |
| 12 Needles | |
| Female Luer |