Learn More
Honeywell™ Perfect Fit 13G GY PU A5/E Cut-resistant Gloves
The Honeywell Perfect Fit gloves are engineered to be lightweight, glass fiber-free, and coated with a specialty engineered Polyurethane (PU); this PU coating is designed with a low level of dimethylformamide (DMF) which protects your workers at a higher level.
$15.01 - $15.01
Specifications
| Coating Material | Polyurethane (DMF) |
|---|---|
| Color | Gray |
| Cut Resistance Rating | ANSI A5 |
| Hand | Specific |
| Latex Free | No |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17004346
|
Honeywell™
NPF259113G6XS |
6, X-Small |
Pair for $15.01
Pack of 10 Pair for $143.30
|
|
|||||
|
17004347
|
Honeywell™
NPF259113G7S |
7, Small |
Pair for $15.01
Pack of 10 Pair for $143.30
|
|
|||||
|
17004348
|
Honeywell™
NPF259113G8M |
8, Medium |
Pair for $15.01
Pack of 10 Pair for $143.30
|
|
|||||
|
17004349
|
Honeywell™
NPF259113G9L |
9, Large |
Pair for $15.01
Pack of 10 Pair for $143.30
|
|
|||||
|
17004350
|
Honeywell™
NPF259113G10XL |
10, X-Large |
Pair for $15.01
Pack of 10 Pair for $143.30
|
|
|||||
|
17004351
|
Honeywell™
NPF259113G11XXL |
11, 2X-Large |
Pair for $15.01
Pack of 10 Pair for $143.30
|
|
|||||
Description
We engineered the Honeywell Perfect Fit Gloves using advanced technologies and unique features. The gloves are designed to help workers perform at their best with enhanced comfort, dexterity, grip and protection.
INDUSTRIES:
Automotive, Machinery and Equipment, Metal Fabrication , Warehousing and Logistics, Manufacturing, Construction, Transportation
APPLICATIONS:
Handling sharp objects, Painting and surface inspections, Chassis assembly, Mounting and dismantling, Maintenance, Fastening components and parts
SECIFICATIONS:
- gray Perfect Fit 13G GY PU A5/E
- Dry Grip
- Mechanical, puncture (4), and abrasion (4) protection
- Food certified
- Polyurethane coating
- Cut Protection
- Tear resistant
- Pack of 10
- Size range: 6 to 11
- Silicone Free
- PPE Category: 2
- Cuff Length: 300 inch
- Wrist type: Extended Wrist
- Latex free: No
- Cuff Sytle: Wristband
- Standards: ANSI/ISEA 105:2016, EN ISO 21420, EN 388, ANSI/ISEA 105, EU 1935/2004
- Washable: Y
- Material: Polyamide, polyurethane
- Color: gray
Specifications
| Polyurethane (DMF) | |
| ANSI A5 | |
| No |
| Gray | |
| Specific | |
| Cut-resistant Gloves |