missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Perfect Fit 13G GY PU A5/E Cut-resistant Gloves

Catalog No. 17004351
Change view
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17004351 11, 2X-Large
17004346 6, X-Small
17004347 7, Small
17004348 8, Medium
17004349 9, Large
17004350 10, X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17004351 Supplier Honeywell™ Supplier No. NPF259113G11/XXL

The Honeywell Perfect Fit gloves are engineered to be lightweight, glass fiber-free, and coated with a specialty engineered Polyurethane (PU); this PU coating is designed with a low level of dimethylformamide (DMF) which protects your workers at a higher level.

We engineered the Honeywell Perfect Fit Gloves using advanced technologies and unique features. The gloves are designed to help workers perform at their best with enhanced comfort, dexterity, grip and protection.

INDUSTRIES:

Automotive, Machinery and Equipment, Metal Fabrication , Warehousing and Logistics, Manufacturing, Construction, Transportation

APPLICATIONS:

Handling sharp objects, Painting and surface inspections, Chassis assembly, Mounting and dismantling, Maintenance, Fastening components and parts

SECIFICATIONS:

  • gray Perfect Fit 13G GY PU A5/E
  • Dry Grip
  • Mechanical, puncture (4), and abrasion (4) protection
  • Food certified
  • Polyurethane coating
  • Cut Protection
  • Tear resistant
  • Pack of 10
  • Size range: 6 to 11
  • Silicone Free
  • PPE Category: 2
  • Cuff Length: 300 inch
  • Wrist type: Extended Wrist
  • Latex free: No
  • Cuff Sytle: Wristband
  • Standards: ANSI/ISEA 105:2016, EN ISO 21420, EN 388, ANSI/ISEA 105, EU 1935/2004
  • Washable: Y
  • Material: Polyamide, polyurethane
  • Color: gray

Specifications

Coating Material Polyurethane (DMF)
Color Gray
Cut Resistance Rating ANSI A5
Hand Specific
Latex Free No
Material HPPE, Basalt, Polyurethane
Product Type Cut-resistant Gloves
Size 11, 2X-Large