missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ PEEKsil™ Tubing

Catalog No. 111011743
Change view
Click to view available options
Overall Length (Metric):
10 cm
20 cm
50 cm
Diameter (Metric) Inner:
25 μm
50 μm
75 μm
100 μm
150 μm
Diameter (Metric) Outer:
0.8 mm
1.6 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (Metric) Inner Diameter (Metric) Outer
111011743 10 cm 25 μm 0.8 mm
111010788 10 cm 25 μm 1.6 mm
111010784 50 cm 50 μm 0.8 mm
111010787 50 cm 50 μm 1.6 mm
111011296 20 cm 75 μm 0.8 mm
111010810 50 cm 100 μm 1.6 mm
111010786 50 cm 150 μm 0.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 111011743 Supplier MilliporeSigma™ Supelco™ Supplier No. 51308U

Fused silica tubing sheathed in PEEK polymer, with an effective outer diameter

  • PEEK sheating is mechanically strong and has ideal characteristics for sealing with metal or polymer fittings
  • Fused silica core provides a consistent and rigid fluid pathway with very tight tolerances and industry-accepted chemical properties
  • Extremely low absorption characteristics, especially when compared to stainless steel
  • Excellent chemical compatibility
  • Note: Do not cut this tubing - it should be used as its precut lengths because of permanent damage caused by conventional cutters

Specifications

Type Tubing
Color Orange
For Use With (Application) HPLC
Diameter (English) Inner 0.001 in.
Diameter (English) Outer 1/32 in.
Diameter (Metric) Inner 25 μm
Diameter (Metric) Outer 0.8 mm
Overall Length (Metric) 10 cm
Material Polymer-sheathed Fused Silica

PEEKSil is a trademark of SGE Analytical Science Pty Ltd.