missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ PEEK Tubing

Useful for when contact between the sample and metal components must be avoided in an HPLC system, such as when working with metal complexing agents or certain biochemical compounds

Supplier:  MilliporeSigma™ Supelco™ 54995

 View more versions of this product

Catalog No. 111010872


Only null left

Description

Description

  • A popular replacement for stainless steel tubing in various places in the HPLC system
  • Useful when contact between the sample and metal components must be avoided, such as when working with metal complexing agents or certain biochemical compounds
  • Tubing is flexible, easy to cut, has excellent mechanical stability and chemical compatibility
  • Tetrahydrofuran (THF), dimethyl sulfoxide (DMSO), methylene chloride, and concentrated nitric and sulfuric acids should not be used with PEEK tubing
  • 1/16 in. tubing is color coded for easy identification of the internal diameter
  • Maximum Temperature: 100°C
Specifications

Chemical Identifiers

Tubing
10 ft.
PEEK
HPLC Systems
3 m
100°C

Specifications

Tubing
HPLC Systems
1/8 in.
3 m
100°C
Natural
0.062 in.
10 ft.
PEEK
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions