missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ PEEK Tubing
Ideal for plumbing to and inside HPLC systems
$194.45 - $214.60
Specifications
| Type | Tubing |
|---|---|
| For Use With (Application) | PEEK Finger-Tight or Flangeless Fittings |
| Diameter (English) Outer | 1/16 in. |
| Material | PEEK |
| Catalog Number | Mfr. No. | Overall Length (Metric) | Diameter (English) Inner | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Overall Length (Metric) | Diameter (English) Inner | Price | Quantity & Availability | ||||
06611732
|
Restek™
27751 |
3 m | 0.010 in. |
Each for $214.60
|
|
||||
06611734
|
Restek™
27753 |
3 m | 0.020 in. |
Each for $210.21
|
|
||||
06611736
|
Restek™
27755 |
3 m | 0.030 in. |
Each for $194.45
|
|
||||
Description
- Less oxygen permeable and more temperature resistant than PTFE or Tefzel tubing
- For use with PEEK finger-tight or flangeless fittings
- Easily cut to length using Clean-Cut Tubing Cutter (#25069)
- Use Tubing ≤ 0.007 in. to 7,000 psi; Tubing ≥ 0.010 in. ID to 5,000 psi
- Outer Diameter: 1/16 in.
- Length: 3 or 10 meter
Specifications
| Tubing | |
| PEEK Finger-Tight or Flangeless Fittings | |
| 1/16 in. | |
| PEEK |