missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PEEK Capillary Tubing

Catalog No. p-4522300
Change view
Click to view available options
Overall Length (Metric):
50 cm
100 cm
Diameter (English) Inner:
0.005 in.
0.007 in.
0.010 in.
Color:
Blue
Red
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (English) Inner Color
03050109 50 cm 0.005 in. Red
03050394 100 cm 0.007 in. Yellow
03050401 100 cm 0.010 in. Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03050109 Supplier Thermo Scientific™ Supplier No. 3700550
Only null left

Use these sample loops for your Thermo Scientific™ Rheodyne™ HPLC sample injectors.

Use Thermo Scientific™ Rheodyne™ Sample Loops for your Rheodyne HPLC sample injectors. They are available in stainless steel or biocompatible PEEK.

  • Broad chemical compatibility
  • Biocompatible
  • Easily cut to desired length
  • Appropriate for many HPLC applications
  • Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended

Specifications

For Use With Rheodyne HPLC Sample Injectors
Type Capillary Tubing
Color Red
Diameter (English) Inner 0.005 in.
Diameter (Metric) Inner 0.127 mm
Overall Length (English) 1 ft. 8 in.
Overall Length (Metric) 50 cm
Material PEEK

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.