missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ PD-Tip™ II Precision Dispenser Tips for Repeating Pipettes
BRAND™ PD-Tip™ II fits most instruments using standard repeating tips.
$109.37 - $447.15
Specifications
| Filtered | Non-filtered |
|---|---|
| Sterility | Non-sterile |
| Color | Natural |
| Autoclavable | Not Autoclavable |
| Model | PD-Tip II |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|
14380977
|
BRANDTECH™ BRAND™
705700 |
0.1 mL |
Pack of 100 Each for $447.15
|
|
|||||
|
14380978
|
BRANDTECH™ BRAND™
705702 |
0.5 mL |
Pack of 100 Each for $447.15
|
|
|||||
|
14380979
|
BRANDTECH™ BRAND™
705704 |
1 mL |
Pack of 100 Each for $447.15
|
|
|||||
|
14380980
|
BRANDTECH™ BRAND™
705706 |
1.25 mL |
Pack of 100 Each for $330.50
|
|
|||||
|
14380981
|
BRANDTECH™ BRAND™
705708 |
2.5 mL |
Pack of 100 Each for $330.50
|
|
|||||
|
14380982
|
BRANDTECH™ BRAND™
705710 |
5 mL |
Pack of 100 Each for $330.50
|
|
|||||
|
14380983
|
BRANDTECH™ BRAND™
705712 |
10 mL |
Pack of 100 Each for $330.50
|
|
|||||
|
14380984
|
BRANDTECH™ BRAND™
705714 |
12.5 mL |
Pack of 100 Each for $330.50
|
|
|||||
|
14380985
|
BRANDTECH™ BRAND™
705716 |
25 mL |
Pack of 50 Each for $220.33
|
|
|||||
|
14380986
|
BRANDTECH™ BRAND™
705718 |
50 mL |
Pack of 25 Each for $109.37
|
|
|||||
Description
- Automatic size recognition by BRAND™ HandyStep™ Touch, HandyStep™ Touch S and HandyStep™ Electronic Pipettes
- Adapter included for 25 mL and 50 mL sizes
- Adapters are autoclavable at 121°C for 20 minutes
- PD-Tips II are not autoclavable
These tips are suitable for the following dispensers:
- BRAND Handystep™, BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch, HandyStep™ touch S
- Eppendorf Multipette™ 4780
- Gilson Repetman™EDOS™ 5221
- Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M
Specifications
| Non-filtered | |
| Natural | |
| PD-Tip II | |
| Virgin raw materials | |
| Positive Displacement | |
| Single-use | |
| Yes | |
| Polypropylene, Polyethylene (Filter) |
| Non-sterile | |
| Not Autoclavable | |
| Certificate of Performance | |
| Bulk, Bagged | |
| Precision Dispenser Tips | |
| Universal Fit Repeater Pipettor | |
| PD-Tip II | |
| Printed |