missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ PD-Tip™ II Precision Dispenser Tips for Repeating Pipettes
BRAND™ PD-Tip™ II fits most instruments using standard repeating tips.
Supplier: BRANDTECH™ BRAND™ 705702
Description
- Automatic size recognition by BRAND™ HandyStep™ Touch, HandyStep™ Touch S and HandyStep™ Electronic Pipettes
- Adapter included for 25 mL and 50 mL sizes
- Adapters are autoclavable at 121°C for 20 minutes
- PD-Tips II are not autoclavable
These tips are suitable for the following dispensers:
- BRAND Handystep™, BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch, HandyStep™ touch S
- Eppendorf Multipette™ 4780
- Gilson Repetman™EDOS™ 5221
- Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M
Chemical Identifiers
| Non-filtered | |
| Natural | |
| PD-Tip II | |
| Virgin raw materials | |
| Positive Displacement | |
| Single-use | |
| Yes | |
| Polypropylene, Polyethylene (Filter) |
| Non-sterile | |
| Not Autoclavable | |
| Certificate of Performance | |
| Bulk, Bagged | |
| Precision Dispenser Tips | |
| Universal Fit Repeater Pipettor | |
| PD-Tip II | |
| Printed |
Specifications
| 0.5 mL | |
| Non-sterile | |
| Not Autoclavable | |
| ≤1.4 to 0.6% | |
| Certificate of Performance | |
| Bulk, Bagged | |
| 100/Pk | |
| Precision Dispenser Tips | |
| Universal Fit Repeater Pipettor | |
| PD-Tip II | |
| Printed |
| Non-filtered | |
| Natural | |
| PD-Tip II | |
| ±≤4 to 0.8% | |
| Virgin raw materials | |
| Positive Displacement | |
| 100 | |
| Single-use | |
| Yes | |
| Polypropylene, Polyethylene (Filter) |