missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ PCR Tube Storage Racks
GREENER_CHOICE

Constructed of polypropylene. Corning™ Axygen™ PCR Tube Storage Racks hold 96 0.2mL PCR tubes. Supplied with lids.

$538.38 - $538.83

Specifications

Autoclavable Not Autoclavable
Holds Microtubes (0.2 to 0.5 mL)
Material Polycarbonate
Positions 96
Quantity 25/Cs.
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
14222397
GREENER_CHOICE
View Documents Promotion Details
Axygen™
R96PCRFY
Fluorescent Yellow
Case of 25 Each for $538.83
Only null left
 
14222396
GREENER_CHOICE
View Documents Promotion Details
Axygen™
R96PCRFSP
Fluorescent Blue, Green, Red, Violet, Yellow
Case of 25 Each for $538.38
Only null left
 
Description

Description

Polypropylene rack for PCR Tubes

  • Holds 96 0.2mL PCR tubes
  • Available in several colors
  • Supplied with lids
  • Packaged five per pack and five packs per case. Spectrum pack includes five racks of each fluorescent color
Specifications

Specifications

Not Autoclavable
Polycarbonate
25/Cs.
Microtube Rack
Microtubes (0.2 to 0.5 mL)
96
Clear Polycarbonate Cover
Videos
SDS
Documents

Documents