missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parr™ Cell Disruption Vessels
Provides a gentle method for homgenizing or fractionating cells
$11,149.54 - $13,936.93
Specifications
| Product Type | Cell Disruption Vessel |
|---|---|
| For Use With (Application) | Homogenize cells and tissues, release intact organelles, prepare cell membranes, release labile biochemicals produce uniform and repeatable homogenates without subjecting the sample to extreme chemical or physical stress |
| Includes | 1831 nitrogen filling connection |
| Material | Stainless Steel |
| Pressure | 2200 psi |
Includes: 1831 nitrogen filling connection
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
0473150
|
Parr™
4635 |
920 mL |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
0473151
|
Parr™
4639 |
45 mL |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Uses Nitrogen Decompression
- Stainless steel vessels and fittings
- Includes 1831 nitrogen filling connection
- Full opening heads and self sealing closures—requires no special tools or fixtures
- Includes two valves—for charging with nitrogen, and discharging homogenate
- Split-Ring Closure (except for 4639)
4639
- Specifically designed for small samples from 30mL to <1mL
- Tapered bottom drains directly into the discharge valve, ensuring complete recovery of all of the sample
- Homogenize cells and tissues
- Release intact organelles
- Prepare cell membranes
- Release labile biochemicals
- Produce uniform and repeatable homogenates without subjecting the sample to extreme chemical or physical stress
Specifications
| Cell Disruption Vessel | |
| 1831 nitrogen filling connection | |
| 2200 psi |
| Homogenize cells and tissues, release intact organelles, prepare cell membranes, release labile biochemicals produce uniform and repeatable homogenates without subjecting the sample to extreme chemical or physical stress | |
| Stainless Steel | |
| 1 Ea. |