missing translation for 'onlineSavingsMsg'
Learn More

Parr™ Cell Disruption Vessels

Catalog No. 0473151
Change view
Click to view available options
Capacity (Metric):
45 mL
920 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0473151 45 mL
0473150 920 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0473151 Supplier Parr™ Supplier No. 4639

missing translation for 'validMainframeMsg'

Includes

1831 nitrogen filling connection

Provides a gentle method for homgenizing or fractionating cells

  • Uses Nitrogen Decompression
  • Stainless steel vessels and fittings
  • Includes 1831 nitrogen filling connection
  • Full opening heads and self sealing closures—requires no special tools or fixtures
  • Includes two valves—for charging with nitrogen, and discharging homogenate
  • Split-Ring Closure (except for 4639)

4639

  • Specifically designed for small samples from 30mL to <1mL
  • Tapered bottom drains directly into the discharge valve, ensuring complete recovery of all of the sample

  • Homogenize cells and tissues
  • Release intact organelles
  • Prepare cell membranes
  • Release labile biochemicals
  • Produce uniform and repeatable homogenates without subjecting the sample to extreme chemical or physical stress

Specifications

Product Type Cell Disruption Vessel
Capacity (English) 1.52 oz.
Capacity (Metric) 45 mL
For Use With (Application) Homogenize cells and tissues, release intact organelles, prepare cell membranes, release labile biochemicals produce uniform and repeatable homogenates without subjecting the sample to extreme chemical or physical stress
Includes 1831 nitrogen filling connection
Material Stainless Steel
Pressure 2200 psi
Quantity 1 Ea.