missing translation for 'onlineSavingsMsg'
Learn More

Parr™ 6765 Combined Solution and Semi-Micro Calorimeter

Performs both solution and semi-micro oxygen bomb calorimetry tests

$33,559.38

Specifications

Product Type Combined Solution and Semi-micro Calorimeter
Certifications/Compliance ISO 9001:2008, CSA, CE, ASTM
Connector Types Ethernet or USB
Depth (English) 13 in.
Depth (Metric) 33 cm
View More Specs

Includes: 6772 Calorimetric Thermometer plus a calorimeter module and conversion parts for both the 6755 Solution Calorimeter and the 6725 Semi-Micro Calorimeter

Products 2
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
04731194
View Documents Promotion Details
Parr™
6765EA
115 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
04731195
View Documents Promotion Details
Parr™
6765EF
230 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Specifications

Specifications

Combined Solution and Semi-micro Calorimeter
Ethernet or USB
33 cm
Used to perform both solution and semi-micro oxygen bomb calorimetry tests
33 cm
0.004
50°F to 122°F
9 in.
ISO 9001:2008, CSA, CE, ASTM
13 in.
LCD
13 in.
6772 calorimetric thermometer, calorimeter module and conversion parts for both the 6755 solution calorimeter and the 6725 semi-micro calorimeter
2 to 1000 calories
10°C to 50°C
22 cm
Videos
SDS
Documents

Documents