missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parr™ 6725 Semi-Micro Calorimeter
Compact, and easily operated
$29,160.46 - $29,866.37
Specifications
| Product Type | Semi-micro Calorimeter |
|---|---|
| Certifications/Compliance | ISO 9001:2008, CSA, CE, ASTM |
| Connector Types | Ethernet or USB |
| Depth (English) | 13 in. |
| Depth (Metric) | 33 cm |
| Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
|
04731190
|
Parr™
6725EA |
115 V |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
04731191
|
Parr™
6725EF |
230 V |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The 6725 Semimicro Calorimeter is a static jacket, combustion calorimeter designed specifically for measuring the heat of combustion of small samples when only limited amounts of test material are available. Ideal for use in marine biology, it can also be used for testing a variety of heat powders and pyrotechnic mixtures.
- Measures samples in the range of 25 to 200mg
- 3 tests per hour
- Operation pre-test time: 10 minutes
- Maximum sample size: 1200 calories
- Temperature resolution: 0.0001°C
- 0.4% RSD Precision Class Instrument
- Compensated jacket and Dewar flask bucket
- Includes 6772 calorimetric thermometer
1109A Semimicro Oxygen Bomb
- 22mL volume
- Sample size: 25 to 200mg
- Liberates 52 to 1200 calories when burned in oxygen
- Used for self-oxidizing heat powders that release <2400 calories per charge
Specifications
| Semi-micro Calorimeter | |
| Ethernet or USB | |
| 33 cm | |
| 13 in. | |
| 6772 precision calorimeter thermometer/controller, compensated jacket and dewar flask bucket, 1109A 22mL manual valve semi-micro bomb, SD memory and TCP/IP network communications, oxygen and bucket fill | |
| 6 to 10 min./Test | |
| 0.004 | |
| 0.0001°C | |
| 9 in. |
| ISO 9001:2008, CSA, CE, ASTM | |
| 13 in. | |
| Measuring the heat of combustion of small samples when only limited amounts of test material are available, ideal for use in marine biology, it can also be used for testing a variety of heat powders and pyrotechnic mixtures | |
| 33 cm | |
| Stores 1000 tests | |
| Manual | |
| 52 to 1200 calories | |
| 2 to 3 Tests/hr. | |
| 22 cm |