missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parr™ 6725 Semi-Micro Calorimeter
Description
The 6725 Semimicro Calorimeter is a static jacket, combustion calorimeter designed specifically for measuring the heat of combustion of small samples when only limited amounts of test material are available. Ideal for use in marine biology, it can also be used for testing a variety of heat powders and pyrotechnic mixtures.
- Measures samples in the range of 25 to 200mg
- 3 tests per hour
- Operation pre-test time: 10 minutes
- Maximum sample size: 1200 calories
- Temperature resolution: 0.0001°C
- 0.4% RSD Precision Class Instrument
- Compensated jacket and Dewar flask bucket
- Includes 6772 calorimetric thermometer
1109A Semimicro Oxygen Bomb
- 22mL volume
- Sample size: 25 to 200mg
- Liberates 52 to 1200 calories when burned in oxygen
- Used for self-oxidizing heat powders that release <2400 calories per charge
Spécifications
Spécifications
| Product Type | Semi-micro Calorimeter |
| Certifications/Compliance | ISO 9001:2008, CSA, CE, ASTM |
| Connector Types | Ethernet or USB |
| Depth (English) | 13 in. |
| Depth (Metric) | 33 cm |
| For Use With (Application) | Measuring the heat of combustion of small samples when only limited amounts of test material are available, ideal for use in marine biology, it can also be used for testing a variety of heat powders and pyrotechnic mixtures |
| Height (English) | 13 in. |
| Height (Metric) | 33 cm |
| Includes | 6772 precision calorimeter thermometer/controller, compensated jacket and dewar flask bucket, 1109A 22mL manual valve semi-micro bomb, SD memory and TCP/IP network communications, oxygen and bucket fill |
| Memory | Stores 1000 tests |
| Afficher plus de résultats |