Learn More
Parr™ 6200 Isoperibol Calorimeter
For measuring heats of combustion of solid or liquid fuels, waste materials, and other combustible samples
Supplier: Parr™ 6200CLEA
Includes: 6008P maintenance kit, removable 1108P oxygen bomb and bucket, high precision electronic thermometer, one-year supply of parts for bomb repair, temperature-controlled water jacket with a built-in circulating system. Available with or without electric heater.
Description
The 6200 Calorimeters are the ultimate choice for precise research and development and quality control work. A sealed immersion heater and built-in heat exchanger provides precise jacket temperature control. Offers the time-tested Parr 1108P oxygen bomb and oval bucket in a compact calorimeter, producing reliable results with good repeatability.
- Isoperibol calorimeter affords user manual control over system
- Removable 1108P bomb and bucket
- Semi-automatic system for charging the bomb with oxygen
- LCD touchscreen display
- High precision electronic thermometer
- 4 to 7 tests per hour; Operator time is approximately 6 minutes per test
- 0.1% Precision Class Instrument
- FlashROM memory and Ethernet
- USB port for balance and printer connection
- Includes one-year supply of parts for bomb repair
Order Info
Accessory bombs, bucket, parts and related hardware and calorimeter standards are available. For more information, contact your Fisher Scientific™ Customer Service Representative.
Chemical Identifiers
| Isoperibol Calorimeter | |
| Ethernet or USB | |
| 40 cm | |
| Measuring heats of combustion of solid or liquid fuels, waste materials and other combustible samples | |
| 17 in. | |
| Stores 1000 tests | |
| Manual | |
| 52 to 12,000 calories | |
| 4 to 7 Tests/hr. | |
| 57 cm |
| ISO 9001:2008, CSA, CE, ASTM | |
| 16 in. | |
| LCD | |
| Parr™ 1108 Bombs and Closed-circuit Water Handling Systems | |
| 43 cm | |
| 6 min./Test | |
| 0.05 to 0.1% | |
| 0.0001°C | |
| 23 in. |
Specifications
| Isoperibol Calorimeter | |
| Ethernet or USB | |
| 40 cm | |
| Measuring heats of combustion of solid or liquid fuels, waste materials and other combustible samples | |
| 17 in. | |
| Removable 1108PCL oxygen bomb of alloy G30 | |
| 6 min./Test | |
| 0.05 to 0.1% | |
| 0.0001°C | |
| 115 V | |
| 57 cm |
| ISO 9001:2008, CSA, CE, ASTM | |
| 16 in. | |
| LCD | |
| Parr™ 1108 Bombs and Closed-circuit Water Handling Systems | |
| 43 cm | |
| Stores 1000 tests | |
| Manual | |
| 52 to 12,000 calories | |
| 4 to 7 Tests/hr. | |
| 23 in. |