missing translation for 'onlineSavingsMsg'
Learn More

Parr™ 6200 Isoperibol Calorimeter

Catalog No. p-3342135
Change view
Click to view available options
Voltage:
115 V
230 V
Includes:
Removable 1108P oxygen bomb of alloy 20
Removable 1108PCL oxygen bomb of alloy G30
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Includes
04731166 115 V Removable 1108P oxygen bomb of alloy 20
04731167 230 V Removable 1108P oxygen bomb of alloy 20
04731168 115 V Removable 1108PCL oxygen bomb of alloy G30
04731169 230 V Removable 1108PCL oxygen bomb of alloy G30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 04731166 Supplier Parr™ Supplier No. 6200EA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

6008P maintenance kit, removable 1108P oxygen bomb and bucket, high precision electronic thermometer, one-year supply of parts for bomb repair, temperature-controlled water jacket with a built-in circulating system. Available with or without electric heater.

For measuring heats of combustion of solid or liquid fuels, waste materials, and other combustible samples

The 6200 Calorimeters are the ultimate choice for precise research and development and quality control work. A sealed immersion heater and built-in heat exchanger provides precise jacket temperature control. Offers the time-tested Parr 1108P oxygen bomb and oval bucket in a compact calorimeter, producing reliable results with good repeatability.

  • Isoperibol calorimeter affords user manual control over system
  • Removable 1108P bomb and bucket
  • Semi-automatic system for charging the bomb with oxygen
  • LCD touchscreen display
  • High precision electronic thermometer
  • 4 to 7 tests per hour; Operator time is approximately 6 minutes per test
  • 0.1% Precision Class Instrument
  • FlashROM memory and Ethernet

  • USB port for balance and printer connection
  • Includes one-year supply of parts for bomb repair

Order Info

Accessory bombs, bucket, parts and related hardware and calorimeter standards are available. For more information, contact your Fisher Scientific™ Customer Service Representative.

Specifications

Product Type Isoperibol Calorimeter
Certifications/Compliance ISO 9001:2008, CSA, CE, ASTM
Connector Types Ethernet or USB
Depth (English) 16 in.
Depth (Metric) 40 cm
Display Type LCD
For Use With (Application) Measuring heats of combustion of solid or liquid fuels, waste materials and other combustible samples
For Use With (Equipment) Parr™ 1108 Bombs and Closed-circuit Water Handling Systems
Height (English) 17 in.
Height (Metric) 43 cm
Includes Removable 1108P oxygen bomb of alloy 20
Memory Stores 1000 tests
Operating Time 6 min./Test
Operation Manual
Precision 0.05 to 0.1%
Sample Range 52 to 12,000 calories
Temperature Resolution 0.0001°C
Test Time 4 to 7 Tests/hr.
Voltage 115 V
Width (English) 23 in.
Width (Metric) 57 cm
Show More Show Less