missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parker domnick hunter™ Ultra-High Purity Hydrogen Generators for GC and GC/MS
Description
Generate hydrogen from just deionized water and electricity, at low pressure and only on demand. Choose from three diffferent models, with flowrates ranging from 160mL/min. to 500mL/min. All models feature unique generator monitoring and alarm system that ensures high reliability and user safety.
- Ion exchange membrane produces a flow of ultra-pure hydrogen; regenerative desiccant dryer purifies it further for use as a carrier gas
- Gas on demand: no warmup period
- Cell compression and water management units ensure cell reliability and longevity
- Monitoring/alarm system provides automatic hydrogen leak detection and continuous monitoring of vital parameters
- Seven-stage explosion protection system plus minimal stored gas mean safe operation
Products in this group have a universal power supply and can be used with any voltage 100-230V 50/60Hz.
Compliance
CE, CSA and UL compliant and listed.
Warranty and Services
Two years, cell; one year, entire system
Specifications
Specifications
| Certifications/Compliance | CE, CSA, UL |
| Depth (English) | 18.5 in. |
| Depth (Metric) | 47 cm |
| Flow Rate | 160 mL/min. |
| Height (English) | 17.9 in. |
| Height (Metric) | 45.6 cm |
| Max. Ambient Operating Temperature | 5°C to 40°C |
| Outlet Port | 0.125 in. compression fitting |
| Voltage | 90/264 V |
| Weight (Metric) | 25 kg |
| Show More |