missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Parafilm™ Sealing Film Dispenser
Parafilm™ Sealing Film Dispenser is uniquely designed for maximum safety, storage, dispensing, and cutting of Parafilm™ tape, labels, and Tough-Tags™.
$142.22
Specifications
| Product Type | Parafilm Dispenser |
|---|---|
| Dimensions (L x W x H) | 12 x 15.6 x 17.1 cm (4.7 x 6.1 x 6.7 in.) |
| Length (English) | 4.7 in. |
| Length (Metric) | 12 cm |
| Width (English) | 6.1 in. |
Description
- ABS plastic dispenser
- Designed with a safety razor that slides and cuts with no danger to fingers
- Supplied with two easily exchanged cutting blades
- Dispenser holds up to two 50 mm (2 in.) rolls, or one 100 mm (4 in.) roll
Specifications
| Parafilm Dispenser | |
| 4.7 in. | |
| 6.1 in. | |
| 6.7 in. | |
| Parafilm | |
| Freestanding | |
| Open Top | |
| 1 Ea. |
| 12 x 15.6 x 17.1 cm (4.7 x 6.1 x 6.7 in.) | |
| 12 cm | |
| 15.6 cm | |
| 17.1 cm | |
| ABS | |
| 1 | |
| Parafilm™ Sealing Film |