missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Parafilm™ Sealing Film Dispenser

Catalog No. 03448316
Change view
Click to view available options
Color:
Blue
Green
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03448316 Blue
03448317 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03448316 Supplier Heathrow Scientific™ Supplier No. HS234525B

Parafilm™ Sealing Film Dispenser is uniquely designed for maximum safety, storage, dispensing, and cutting of Parafilm™ tape, labels, and Tough-Tags™.

  • ABS plastic dispenser
  • Designed with a safety razor that slides and cuts with no danger to fingers
  • Supplied with two easily exchanged cutting blades
  • Dispenser holds up to two 50 mm (2 in.) rolls, or one 100 mm (4 in.) roll

Specifications

Product Type Parafilm Dispenser
Color Blue
Dimensions (L x W x H) 12 x 15.6 x 17.1 cm (4.7 x 6.1 x 6.7 in.)
Length (English) 4.7 in.
Length (Metric) 12 cm
Width (English) 6.1 in.
Width (Metric) 15.6 cm
Height (English) 6.7 in.
Height (Metric) 17.1 cm
Holds Parafilm
Material ABS
Mounting Freestanding
No. of Compartments 1
Product Style Open Top
For Use With (Application) Parafilm™ Sealing Film
Quantity 1 Ea.
Show More Show Less