missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bullard™ PAPR System Breathing Tubes for Loose-Fitting Facepieces
Breathing tube for use with PA20 and PA30 series powered air-purifying respirator (PAPR) systems.
$132.89 - $135.02
Specifications
| Product Type | Breathing Tube |
|---|---|
| For Use With (Equipment) | PA20 or PA30 Loose-Fitting Facepieces |
| Includes | Hose clamp |
| Catalog Number | Mfr. No. | Size | Length (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Length (Metric) | Price | Quantity | ||||
|
29-635-8319
|
Bullard™
PA20LFBTXS |
X-Small | 66.04 cm |
Each for $132.89
|
|
||||
|
29-635-8318
|
Bullard™
PA20LFBT |
Regular | 83.82 cm |
Each for $132.89
|
|
||||
|
29-635-9914
|
Bullard™
PA20LFBTXL |
X-Long | 96.5 cm |
Each for $135.02
|
|
||||
Description
- Breathing tube components/replacement parts to build PAPR replace parts for an existing system
- For use with PA20 and PA30 loose-fitting facepieces
- Choose from three lengths:
- Extra small
- Standard
- Extra long
Specifications
| Breathing Tube | |
| PA20 or PA30 Loose-Fitting Facepieces | |
| Hose clamp |