missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Paper Towel Dispenser

Catalog No. 15050316
Change view
Click to view available options
Height (English):
8 in.
14.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
15050316 14.5 in.
15050315 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15050316
Only null left

These Paper Towel Dispensers are constructed from 22 gauge, type 304 stainless steel with a #4 finish

  • These Paper Towel Dispensers are constructed from 22 gauge, type 304 stainless steel with a #4 finish.
  • Shipped with bracket to mount on a pegboard or to the wall.

Specifications

Product Type Towel Dispenser
Material Stainless Steel
Depth (English) 4 in.
Height (English) 14.5 in.
Width (English) 11 in.