missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ Paper Sterilization Tubing
For long or odd-shaped instruments
$31.85 - $89.88
Specifications
| Description | Low-lint |
|---|---|
| Color | Blue |
| For Use With (Application) | Long or odd shaped instrument |
| Sterility | Sterile |
| Length (English) | 100 ft. |
| Catalog Number | Mfr. No. | Width (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (Metric) | Price | Quantity | |||||
|
29-635-8882
|
Cardinal Health™
T90006 |
15.2 cm |
N/A
|
|
|||||
|
19160188
|
Cardinal Health™
T90009 |
22.9 cm |
N/A
|
|
|||||
|
29-635-8881
|
Cardinal Health™
T90003 |
7.6 cm |
N/A
|
|
|||||
|
36-100-4354
|
Cardinal Health™
T90004 |
10.2 cm |
N/A
|
|
|||||
Description
- Fracture-resistant film
- High-strength
- Surgical-grade
- Provides adequate breathability and blue required sterile barrier
- Peelable, low-lint design
- Dual chemical indicators identify steam or EO sterilization
- Length: 100 ft. (30.5m)
Specifications
| Low-lint | |
| Long or odd shaped instrument | |
| 100 ft. |
| Blue | |
| Sterile | |
| 30.5 m |