missing translation for 'onlineSavingsMsg'
Learn More

Cardinal Health™ Paper Sterilization Tubing

Catalog No. 296358882
Change view
Click to view available options
Width (Metric):
7.6 cm
10.2 cm
15.2 cm
22.9 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
296358882 15.2 cm
19160188 22.9 cm
296358881 7.6 cm
361004354 10.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 296358882 Supplier Cardinal Health™ Supplier No. T90006

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For long or odd-shaped instruments

  • Fracture-resistant film
  • High-strength
  • Surgical-grade
  • Provides adequate breathability and blue required sterile barrier
  • Peelable, low-lint design
  • Dual chemical indicators identify steam or EO sterilization
  • Length: 100 ft. (30.5m)

Specifications

Description Low-lint
Color Blue
For Use With (Application) Long or odd shaped instrument
Sterility Sterile
Quantity 10/Cs.
Dimensions (L x W) 100 ft. x 6 in. (30.5m x 15.2 cm)
Length (English) 100 ft.
Width (English) 6 in.
Length (Metric) 30.5 m
Width (Metric) 15.2 cm