missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Panthera TEC Material Trinocular Microscope Package
The Panthera TEC line is ideal for the inspection of semiconductors, especially in industrial quality control and technical education. This package includes the Panthera TEC Material Trinocular Microscope with 0.5X C-mount camera adapter, Moticam and Motic™ Analysis Basic 64-bit.
Supplier: Motic™ MBPANMT6S6
Description
- LD Plan BD objectives with a high imaging performance, mounted on 5-fold encoded nosepiece
- Light intensity for each objective position is automatically memorized and will be repeated once the objective is swung in again
- Compact Epi illuminator carries a slot for polarizer and analyzer, ready for Polarization contrast and reducing internal reflections
- Illuminator also includes controls for varying incident light in terms of mode (BF or DF) and illumination angle
- Extended field of view offers 21% more visual area in comparison to basic 20 mm FOV system
- Beam split (25° viewing angle) is fixed by 50/50 (vis/photo)
- Incident illumination is performed by a 3 W LED of selectable color temperature
- Incident/transmitted stand type for compound materials additionally carries transmitted LED illumination system with 39 LEDs mounted in an LED condenser (here, a stage with glass insert will be applied)
- Diopter adjustable
Chemical Identifiers
| 10X | |
| Trinocular | |
| LED Epi-illumination | |
| WF 10X/22 mm |
Specifications
| 10X | |
| BD/DF/RL | |
| 6 MP Digital | |
| WF 10X/22 mm |
| BD 5X, 10X, 20X and S-APO BD 50X | |
| Trinocular | |
| LED Epi-illumination |