missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Panthera TEC Material Trinocular Microscope Package

The Panthera TEC line is ideal for the inspection of semiconductors, especially in industrial quality control and technical education. This package includes the Panthera TEC Material Trinocular Microscope with 0.5X C-mount camera adapter, Moticam and Motic™ Analysis Basic 64-bit.

Supplier:  Motic™ MBPANMT2S6

 View more versions of this product

Catalog No. 01257446

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • LD Plan BD objectives with a high imaging performance, mounted on 5-fold encoded nosepiece
  • Light intensity for each objective position is automatically memorized and will be repeated once the objective is swung in again
  • Compact Epi illuminator carries a slot for polarizer and analyzer, ready for Polarization contrast and reducing internal reflections
  • Illuminator also includes controls for varying incident light in terms of mode (BF or DF) and illumination angle
  • Extended field of view offers 21% more visual area in comparison to basic 20 mm FOV system
  • Beam split (25° viewing angle) is fixed by 50/50 (vis/photo)
  • Incident illumination is performed by a 3 W LED of selectable color temperature
  • Incident/transmitted stand type for compound materials additionally carries transmitted LED illumination system with 39 LEDs mounted in an LED condenser (here, a stage with glass insert will be applied)
  • Diopter adjustable
Specifications

Chemical Identifiers

10X
Trinocular
LED Epi-illumination
WF 10X/22 mm

Specifications

10X
BF/RL
6 MP Digital
WF 10X/22 mm
LD Plan 5X, 10X, 20X, 50X
Trinocular
LED Epi-illumination
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions