missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic Panthera E2 Microscope and Camera Bundle

Description
- Swiveling, 25° inclined Siedentopf head
- LED light indicator
- Coaxial coarse and fine focusing adjustment with tension adjustment
- Built-in, low position coaxial rackless stage with right hand control
- Focusable Abbe condenser with 0.9 numerical aperture
- Iris diaphragm and slot
- Diopter Adjustment: ±5
Specifications
Specifications
| Includes | BMH4000X Camera Bundle |
| Voltage | 110/240 V |
| Magnification Power | 4X, 10X, 40X, 100X |
| Objective Types | CCIS UC Plan Achromatic (Pb free) |
| Nosepiece | Reversed quadruple |
| Weight (Metric) | 7.5 kg |
| Dimensions (L x W x H) | 282 x 210 x 396 mm |
| Condenser Type | Focusable and centerable Abbe condenser N.A. 0.90/1.25 with slot for contrast sliders |
| Product Type | Microscope with Digital Camera |
| Model | Panthera E2 Trinocular |
| Show More |