missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Panthera E2 Compound LED Microscopes

Designed for the future, the Panthera E2 is ready for ambitious work in educational environments and small life science labs. Features new CCIS™ Plan Ultra Contrast Objectives with stunning image quality in Brightfield, Phase Contrast, Darkfield, and Polarization.
$4,750.84 - $5,744.48
Specifications
| Lighting Type | LED |
|---|---|
| Objective Types | Infinity Corrected Plan Achromatic |
| Product Line | Panthera |
| Product Type | Compound Microscope |
| Nosepiece | Reversed Quadruple |
| Catalog Number | Mfr. No. | Head Style | Magnification Power | Eyepiece | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Head Style | Magnification Power | Eyepiece | Price | Quantity & Availability | |||
01258020
![]() |
Motic™
1100104601116 |
Binocular | 4X, 10X, 40XS, 100XS (oil) | WF 10X/20 mm |
Each for $4,750.84
|
|
|||
01258041
![]() |
Motic™
1100104601126 |
Trinocular | 4X, 10X, 40XS, 100XS (oil) | WF 10X/20 mm |
Each for $5,744.48
|
|
|||
Description
- Swiveling, 25° inclined Siedentopf head
- LED light indicator
- Coaxial coarse and fine focusing adjustment with tension adjustment
- Built-in, low position coaxial rackless stage with right hand control
- Focusable Abbe condenser with 0.9 numerical aperture
- Iris diaphragm and slot
- Diopter Adjustment: ±5
Specifications
| LED | |
| Panthera | |
| Reversed Quadruple |
| Infinity Corrected Plan Achromatic | |
| Compound Microscope |