missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Panthera E2 Compound LED Microscopes

Description
- Swiveling, 25° inclined Siedentopf head
- LED light indicator
- Coaxial coarse and fine focusing adjustment with tension adjustment
- Built-in, low position coaxial rackless stage with right hand control
- Focusable Abbe condenser with 0.9 numerical aperture
- Iris diaphragm and slot
- Diopter Adjustment: ±5
Specifications
Specifications
| Eyepiece | WF 10X/20 mm |
| Head Style | Trinocular |
| Lighting Type | LED |
| Magnification Power | 4X, 10X, 40XS, 100XS (oil) |
| Model | Panthera E2 Trinocular |
| Objective Types | Infinity Corrected Plan Achromatic |
| Product Line | Panthera |
| Product Type | Compound Microscope |
| Nosepiece | Reversed Quadruple |